Zoro Homepage

Hydraulic replacement filter for 0110D025W / HYDAC/HYCON

  • Mfr # B1HF0076107

  • Zoro # G510488395


product price: $155.99
/ea
Sold in multiples of 2 for $311.98
Free Shipping & Returns

Key Features

Replaces OEM Brand
HYDAC/HYCON
Filter Media
Wire Mesh
Micron Rating
25 µ
Outside Dia.
1.752"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0076107
Zoro #
G510488395
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.752"
Length
6.181"
Inside Diameter
0.878"

Details

Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0110D025W
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0078587 is a quality replacement for HYDAC/HYCON / 0110D025W.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.