
Hydraulic replacement filter for 01251955 / HYDAC/HYCON
Mfr # B1HF0101922
Zoro # G110494338
product price: $558.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Filter Media
Microglass/Water Removal
Micron Rating
10 ยต
Outside Dia.
5.65"
Head Material
Microglass/Water Removal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0101922
Zoro #
G110494338
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.65"
Length
36.26"
Inside Diameter
3.799"
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
1251955
Filter Media
Microglass/Water Removal
Micron Rating
10 ยต
Head Material
Microglass/Water Removal
Application
Filtration
Description
Beta 1 Filters B1HF0105475 is a quality replacement for HYDAC/HYCON / 01251955.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.