Zoro Homepage

Hydraulic replacement filter for 01269048 / HYDAC/HYCON

  • Mfr # B1HF0042908

  • Zoro # G812362768


product price: $83.55
/ea
Sold in multiples of 2 for $167.10
Free Shipping & Returns

Key Features

Microns
5 ยต
Outside Dia.
2.756 in
Length
4.803 in
Head Material
Microglass
Inside Dia.
1.319 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0042908
Zoro #
G812362768
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.756 in
Length
4.803 in
Inside Dia.
1.319 in

Details

Item
Hydraulic Filter
Microns
5 ยต
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0042925 is a quality replacement for HYDAC/HYCON / 01269048.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.