
Hydraulic replacement filter for 01298247 / HYDAC/HYCON
Mfr # B1HF0077489
Zoro # G110489709
product price: $54.25
/eaSold in multiples of 4 for $217.00
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
1298247
Filter Media
Microglass
Micron Rating
3 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0077489
Zoro #
G110489709
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.217"
Length
2.835"
Inside Diameter
1.004"
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
1298247
Filter Media
Microglass
Micron Rating
3 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0079103 is a quality replacement for HYDAC/HYCON / 01298247.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.