
Hydraulic replacement filter for 01302265 / HYDAC/HYCON
Mfr # B1HF0078139
Zoro # G410489706
product price: $143.99
/eaSold in multiples of 2 for $287.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Filter Media
Wire Mesh
Micron Rating
50 µ
Length
4.646"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0078139
Zoro #
G410489706
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.646"
Outside Dia.
2.217"
Inside Diameter
1.004"
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
1302265
Filter Media
Wire Mesh
Micron Rating
50 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0079113 is a quality replacement for HYDAC/HYCON / 01302265.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.