
Hydraulic replacement filter for 01443804 / FAI FILTRI
Mfr # B1HF0006453
Zoro # G510476040
product price:Â $43.59
/ea
Sold in multiples of 4 for $174.36
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Microglass
Micron Rating
20 µ
Outside Dia.
3.071"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0006453
Zoro #
G510476040
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.071"
Length
4.567"
Inside Diameter
1.701"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
1443804
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0008849 is a quality replacement for FAI FILTRI / 01443804.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.