
Hydraulic replacement filter for 01445008 / FAI FILTRI
Mfr # B1HF0006507
Zoro # G510476286
product price:Â $44.45
/ea
Sold in multiples of 4 for $177.80
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Microglass
Micron Rating
20 µ
Length
8.228"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006507
Zoro #
G510476286
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.228"
Outside Dia.
1.969"
Inside Diameter
0.965"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
1445008
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0008867 is a quality replacement for FAI FILTRI / 01445008.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.