Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 01E17540G16EP / INTERNORMEN

  • Mfr # B1HF0062823

  • Zoro # G012363039


product price: $110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns

Key Features

Outside Dia.
2.953 in
Head Material
Wire Mesh
Microns
40 ยต
Application
Filtration
Inside Dia.
1.772 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0062823
Zoro #
G012363039
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.953 in
Inside Dia.
1.772 in
Length
6.535 in

Details

Item
Hydraulic Filter
Head Material
Wire Mesh
Microns
40 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0063151 is a quality replacement for INTERNORMEN / 01E17540G16EP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.