
Hydraulic replacement filter for 01E906VGHREP / INTERNORMEN
Mfr # B1HF0052888
Zoro # G111451361
product price: $115.99
/eaSold in multiples of 2 for $231.98
Free Shipping & Returns
Key Features
Inside Dia.
0.87"
Head Material
Wire Mesh
Filter Media
Microglass
Microns
74 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0052888
Zoro #
G111451361
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
0.87"
Outside Dia.
3.327"
Length
9.843"
Details
Item
Hydraulic Filter
Head Material
Wire Mesh
Filter Media
Microglass
Microns
74 ยต
Application
Filtration
Description
Beta 1 Filters B1HF0053770 is a quality replacement for INTERNORMEN / 01E906VGHREP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.