Hydraulic replacement filter for 01N10025G16EP / INTERNORMEN
Mfr # B1HF0187409
Zoro # G311452984
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Head Material
Wire Mesh
Length
4.72"
Outside Dia.
2.99"
Microns
25 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0187409
Zoro #
G311452984
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.72"
Outside Dia.
2.99"
Inside Dia.
1.28"
Details
Head Material
Wire Mesh
Microns
25 ยต
Item
Hydraulic Filter
Application
Filtration
Filter Media
Wire Mesh
Description
Beta 1 Filters B1HF0131683 is a quality replacement for INTERNORMEN / 01N10025G16EP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.