
Hydraulic replacement filter for 01NR63025VG10BP / INTERNORMEN
Mfr # B1HF0073182
Zoro # G110476129
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
INTERNORMEN
Filter Media
Microglass
Micron Rating
20 µ
Outside Dia.
5.079"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0073182
Zoro #
G110476129
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.079"
Length
15.748"
Inside Diameter
2.776"
Details
Replaces OEM Brand
INTERNORMEN
Replaces OEM Part
01NR63025VG10BP
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0074173 is a quality replacement for INTERNORMEN / 01NR63025VG10BP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.