
Hydraulic replacement filter for 0201RK010MM / HYDAC/HYCON
Mfr # B1HF0100279
Zoro # G510497120
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Filter Media
Synthetic
Micron Rating
12 µ
Length
12.913"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0100279
Zoro #
G510497120
UPC #
-
Country of Origin
Italy
Dimensions
Length
12.913"
Outside Dia.
3.465"
Inside Diameter
1.583"
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0201RK010MM
Filter Media
Synthetic
Micron Rating
12 µ
Application
Filtration
Head Material
Synthetic Polyester
Description
Beta 1 Filters B1HF0107704 is a quality replacement for HYDAC/HYCON / 0201RK010MM.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.