
Hydraulic replacement filter for 02057208 / HYDAC/HYCON
Mfr # B1HF0048034
Zoro # G110486579
product price: $47.39
/eaSold in multiples of 4 for $189.56
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
2057208
Filter Media
Microglass
Micron Rating
20 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048034
Zoro #
G110486579
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.823"
Outside Dia.
2.177"
Inside Diameter
0.748"
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
2057208
Filter Media
Microglass
Micron Rating
20 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0049440 is a quality replacement for HYDAC/HYCON / 02057208.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.