
Hydraulic replacement filter for 02060602 / HYDAC/HYCON
Mfr # B1HF0006388
Zoro # G312358131
product price: $81.59
/eaSold in multiples of 2 for $163.18
Free Shipping & Returns
Key Features
Microns
20 ยต
Inside Dia.
1.701 in
Length
8.228 in
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006388
Zoro #
G312358131
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.701 in
Length
8.228 in
Outside Dia.
3.071 in
Details
Item
Hydraulic Filter
Microns
20 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0011213 is a quality replacement for HYDAC/HYCON / 02060602.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.