Zoro Homepage

Hydraulic replacement filter for 02062174 / HYDAC/HYCON

  • Mfr # B1HF0075588

  • Zoro # G110491528


product price: $62.39
/ea
Sold in multiples of 4 for $249.56

Key Features

Replaces OEM Brand
HYDAC/HYCON
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Outside Dia.
1.378"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0075588
Zoro #
G110491528
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.378"
Length
3.661"
Inside Diameter
0.492"

Details

Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
2062174
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0079597 is a quality replacement for HYDAC/HYCON / 02062174.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.