
Hydraulic replacement filter for 02250144814 / SULLAIR
Mfr # B1HF0186783
Zoro # G611933336
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Length
5.12"
Inside Dia.
0.88"
Outside Dia.
3.12"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0186783
Zoro #
G611933336
UPC #
-
Country of Origin
United States
Dimensions
Length
5.12"
Inside Dia.
0.88"
Outside Dia.
3.12"
Details
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0186782 is a quality replacement for SULLAIR / 02250144814.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.