
Hydraulic replacement filter for 02250155709 / SULLAIR
Mfr # B1HF0152457
Zoro # G711933915
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Head Material
Microglass
Length
8.5"
Outside Dia.
2.5"
Inside Dia.
1.12"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0152457
Zoro #
G711933915
UPC #
-
Country of Origin
United States
Dimensions
Length
8.5"
Outside Dia.
2.5"
Inside Dia.
1.12"
Details
Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Microns
5 ยต
Description
Beta 1 Filters B1HF0152459 is a quality replacement for SULLAIR / 02250155709.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.