
Hydraulic replacement filter for 02250168045 / SULLAIR
Mfr # B1HF0186911
Zoro # G012358622
product price: $67.39
/eaKey Features
Microns
3 ยต
Outside Dia.
3.15 in
Inside Dia.
2.72 in
Length
5.25 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0186911
Zoro #
G012358622
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3.15 in
Inside Dia.
2.72 in
Length
5.25 in
Details
Microns
3 ยต
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0186912 is a quality replacement for SULLAIR / 02250168045.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.