
Hydraulic replacement filter for 0240D050W / HYDAC/HYCON
Mfr # B1HF0077238
Zoro # G011451829
product price: $150.99
/eaSold in multiples of 2 for $301.98
Free Shipping & Returns
Key Features
Filter Media
Wire Mesh
Length
2.69"
Microns
50 ยต
Application
Filtration
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0077238
Zoro #
G011451829
UPC #
-
Country of Origin
Italy
Dimensions
Length
2.69"
Outside Dia.
2.38"
Inside Dia.
1.38"
Details
Filter Media
Wire Mesh
Microns
50 ยต
Item
Hydraulic Filter
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0079795 is a quality replacement for HYDAC/HYCON / 0240D050W.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.