
Hydraulic replacement filter for 02541433 / FAI FILTRI
Mfr # B1HF0096824
Zoro # G111451620
product price: $70.55
/ea
Sold in multiples of 2 for $141.10
Key Features
Length
4.75"
Filter Media
Microglass
Microns
10 ยต
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0096824
Zoro #
G111451620
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.75"
Outside Dia.
4.38"
Inside Dia.
3"
Details
Filter Media
Microglass
Microns
10 ยต
Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0097121 is a quality replacement for FAI FILTRI / 02541433.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.