
Hydraulic replacement filter for 03000097A000 / GEA
Mfr # B1HF0152516
Zoro # G811932788
product price: $65.95
/eaKey Features
Inside Dia.
3.5"
Head Material
Cellulose
Length
14.25"
Microns
15 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0152516
Zoro #
G811932788
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
3.5"
Length
14.25"
Outside Dia.
6"
Details
Head Material
Cellulose
Microns
15 ยต
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0152521 is a quality replacement for GEA / 03000097A000.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.