
Hydraulic replacement filter for 03222525G / SF FILTER
Mfr # B1HF0055152
Zoro # G810483427
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
SF FILTER
Filter Media
Wire Mesh
Micron Rating
25 µ
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055152
Zoro #
G810483427
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.858"
Outside Dia.
2.913"
Inside Diameter
1.587"
Details
Replaces OEM Brand
SF FILTER
Replaces OEM Part
03222525G
Filter Media
Wire Mesh
Micron Rating
25 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0061483 is a quality replacement for SF FILTER / 03222525G.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.