
Hydraulic replacement filter for 0330D025WW / HYDAC/HYCON
Mfr # B1HF0076418
Zoro # G510494433
product price: $102.99
/eaSold in multiples of 2 for $205.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Filter Media
Wire Mesh
Micron Rating
25 µ
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0076418
Zoro #
G510494433
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.031"
Length
7.047"
Inside Diameter
1.898"
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0330D025WW
Filter Media
Wire Mesh
Micron Rating
25 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0080397 is a quality replacement for HYDAC/HYCON / 0330D025WW.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.