
Hydraulic replacement filter for 03741883 / FAI FILTRI
Mfr # B1HF0006675
Zoro # G214231686
product price: $62.19
/ea
Sold in multiples of 4 for $248.76
Key Features
Microns
10
Inside Dia.
1 in
Filter Media
Wire Mesh
Length
3.39 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0006675
Zoro #
G214231686
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1 in
Length
3.39 in
Outside Dia.
1.77 in
Details
Microns
10
Filter Media
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Replaces Brand
FAI FILTRI
Replaces Part
3741883
Material
Wire Mesh
Description
Beta 1 Filters B1HF0008878 is a quality replacement for FAI FILTRI / 03741883.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 03741883-/ FAI FILTRI
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.