
Hydraulic replacement filter for 03741914 / FAI FILTRI
Mfr # B1HF0007936
Zoro # G211452923
product price:ย $55.59
/ea
Sold in multiples of 4 for $222.36
Key Features
Inside Dia.
1.594"
Filter Media
Wire Mesh
Outside Dia.
3.898"
Length
8.661"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0007936
Zoro #
G211452923
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.594"
Outside Dia.
3.898"
Length
8.661"
Details
Filter Media
Wire Mesh
Head Material
Cellulose
Microns
10 ยต
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0008884 is a quality replacement for FAI FILTRI / 03741914.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.