Hydraulic replacement filter for 03741944 / FAI FILTRI

  • Mfr # B1HF0007781

  • Zoro # G612361114


product price:ย  $47.49
/ea
Sold in multiples of 4 for $189.96

Key Features

Microns
60 ยต
Head Material
Wire Mesh
Application
Filtration
Length
4.449 in
Inside Dia.
1.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0007781
Zoro #
G612361114
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.449 in
Inside Dia.
1.004 in
Outside Dia.
1.772 in

Details

Item
Hydraulic Filter
Microns
60 ยต
Head Material
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0008887 is a quality replacement for FAI FILTRI / 03741944.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.