
Hydraulic replacement filter for 03741945 / FAI FILTRI
Mfr # B1HF0007786
Zoro # G312361131
product price:ย $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
Key Features
Length
8.228 in
Outside Dia.
1.772 in
Inside Dia.
1.004 in
Microns
60 ยต
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0007786
Zoro #
G312361131
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.228 in
Outside Dia.
1.772 in
Inside Dia.
1.004 in
Details
Item
Hydraulic Filter
Microns
60 ยต
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0008888 is a quality replacement for FAI FILTRI / 03741945.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.