Hydraulic replacement filter for 03742072 / FAI FILTRI

  • Mfr # B1HF0007077

  • Zoro # G611452967


product price:ย  $77.95
/ea
Sold in multiples of 2 for $155.90
Free Shipping & Returns

Key Features

Application
Filtration
Inside Dia.
0.87"
Microns
10 ยต
Length
3.583"
Outside Dia.
1.752"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007077
Zoro #
G611452967
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
0.87"
Length
3.583"
Outside Dia.
1.752"

Details

Application
Filtration
Item
Hydraulic Filter
Microns
10 ยต
Head Material
Stainless Steel Fiber
Filter Media
Microglass

Description

Beta 1 Filters B1HF0008894 is a quality replacement for FAI FILTRI / 03742072.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.