Zoro Homepage

Hydraulic replacement filter for 0485212725GHREP / INTERNORMEN

  • Mfr # B1HF0027060

  • Zoro # G011453298


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Application
Filtration
Outside Dia.
3.898"
Head Material
Wire Mesh
Microns
25 ยต
Length
8.268"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0027060
Zoro #
G011453298
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.898"
Length
8.268"
Inside Dia.
2.028"

Details

Application
Filtration
Head Material
Wire Mesh
Microns
25 ยต
Filter Media
Wire Mesh
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0029467 is a quality replacement for INTERNORMEN / 0485212725GHREP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.