Zoro Homepage

Hydraulic replacement filter for 04PI823025G16EO / INTERNORMEN

  • Mfr # B1HF0027115

  • Zoro # G711453192


product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns

Key Features

Filter Media
Wire Mesh
Length
5.472"
Outside Dia.
3.386"
Application
Filtration
Microns
125 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0027115
Zoro #
G711453192
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.472"
Outside Dia.
3.386"
Inside Dia.
2.559"

Details

Filter Media
Wire Mesh
Application
Filtration
Microns
125 ยต
Item
Hydraulic Filter
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0029554 is a quality replacement for INTERNORMEN / 04PI823025G16EO.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.