Zoro Homepage

Hydraulic replacement filter for 050375 / FILTER MART

  • Mfr # B1HF0099017

  • Zoro # G410488563


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILTER MART
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Outside Dia.
4.488"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0099017
Zoro #
G410488563
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.488"
Length
13.11"
Inside Diameter
2.693"

Details

Replaces OEM Brand
FILTER MART
Replaces OEM Part
50375
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0100005 is a quality replacement for FILTER MART / 050375.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.