Zoro Homepage

Hydraulic replacement filter for 051110 / FILTER MART

  • Mfr # B1HF0006505

  • Zoro # G110477348


product price: $44.45
/ea
Sold in multiples of 4 for $177.80

Key Features

Replaces OEM Brand
FILTER MART
Filter Media
Microglass
Micron Rating
5 µ
Outside Dia.
1.969"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006505
Zoro #
G110477348
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.969"
Length
8.228"
Inside Diameter
0.965"

Details

Replaces OEM Brand
FILTER MART
Replaces OEM Part
51110
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0008992 is a quality replacement for FILTER MART / 051110.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.