Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 051245 / FILTER MART

  • Mfr # B1HF0034880

  • Zoro # G711451648


product price: $45.85
/ea
Sold in multiples of 4 for $183.40

Key Features

Filter Media
Microglass
Outside Dia.
3.898"
Application
Filtration
Microns
125 ยต
Inside Dia.
2.559"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0034880
Zoro #
G711451648
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.898"
Inside Dia.
2.559"
Length
7.795"

Details

Filter Media
Microglass
Item
Hydraulic Filter
Application
Filtration
Microns
125 ยต
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0034879 is a quality replacement for FILTER MART / 051245.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.