
Hydraulic replacement filter for 05550030 / M & M REFRIGERATION
Mfr # B1HF0186867
Zoro # G710497517
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
M & M REFRIGERATION
Replaces OEM Part
5550030
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0186867
Zoro #
G710497517
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
6"
Length
14.25"
Inside Diameter
3.5"
Details
Replaces OEM Brand
M & M REFRIGERATION
Replaces OEM Part
5550030
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0186870 is a quality replacement for M & M REFRIGERATION / 05550030.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.