Zoro Homepage

Hydraulic replacement filter for 0596003VG10EP13 / INTERNORMEN

  • Mfr # B1HF0006517

  • Zoro # G412364759


product price: $99.89
/ea
Sold in multiples of 2 for $199.78
Free Shipping & Returns

Key Features

Inside Dia.
1.701 in
Head Material
Microglass
Microns
3 ยต
Length
12.953 in
Outside Dia.
3.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006517
Zoro #
G412364759
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.701 in
Length
12.953 in
Outside Dia.
3.071 in

Details

Head Material
Microglass
Microns
3 ยต
Item
Hydraulic Filter
Application
Filtration

Description

Beta 1 Filters B1HF0013242 is a quality replacement for INTERNORMEN / 0596003VG10EP13.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.