Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 060197 / FILTER MART

  • Mfr # B1HF0076840

  • Zoro # G711452850


product price: $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns

Key Features

Microns
5 ยต
Length
33.582"
Head Material
Microglass
Filter Media
Stainless Steel Fiber
Inside Dia.
2.173"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0076840
Zoro #
G711452850
UPC #
-
Country of Origin
Italy

Dimensions

Length
33.582"
Inside Dia.
2.173"
Outside Dia.
4.33"

Details

Microns
5 ยต
Head Material
Microglass
Filter Media
Stainless Steel Fiber
Application
Filtration
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0076923 is a quality replacement for FILTER MART / 060197.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.