
Hydraulic replacement filter for 060628 / FILTER MART
Mfr # B1HF0066706
Zoro # G411933987
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
5.591"
Application
Filtration
Inside Dia.
3.701"
Length
10.394"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0066706
Zoro #
G411933987
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia.
5.591"
Inside Dia.
3.701"
Length
10.394"
Details
Application
Filtration
Item
Hydraulic Filter
Head Material
Wire Mesh
Microns
40 ยต
Description
Beta 1 Filters B1HF0068046 is a quality replacement for FILTER MART / 060628.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.