
Hydraulic replacement filter for 060844 / FILTER MART
Mfr # B1HF0086600
Zoro # G612363286
product price: $127.99
/eaSold in multiples of 2 for $255.98
Free Shipping & Returns
Key Features
Head Material
Wire Mesh
Microns
40 ยต
Outside Dia.
4.961 in
Length
11.417 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086600
Zoro #
G612363286
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.961 in
Length
11.417 in
Inside Dia.
3.622 in
Details
Head Material
Wire Mesh
Microns
40 ยต
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0086599 is a quality replacement for FILTER MART / 060844.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.