Hydraulic replacement filter for 065585 / FILTER MART
- Mfr # B1HF0129530
- Zoro # G510493184
product price:Â
$
62.79
/ea
Sold in multiples of 2 for
$125.58
Key Features
Replaces OEM Brand
FILTER MART
Replaces OEM Part
65585
Filter Media
Wire Mesh
Micron Rating
80 µ
Head Material
Wire Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0129530
- Zoro #
- G510493184
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Outside Dia.
- 1.22"
- Length
- 1.28"
- Inside Diameter
- 0.531"
Details
- Replaces OEM Brand
- FILTER MART
- Replaces OEM Part
- 65585
- Filter Media
- Wire Mesh
- Micron Rating
- 80 µ
- Head Material
- Wire Mesh
- Application
- Filtration
Description
Beta 1 Filters B1HF0129529 is a quality replacement for FILTER MART / 065585.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.