
Hydraulic replacement filter for 087578 / STEINBOCK
Mfr # B1HF0075495
Zoro # G011451645
product price: $43.35
/eaSold in multiples of 4 for $173.40
Key Features
Filter Media
Microglass
Length
4"
Head Material
Microglass
Outside Dia.
7.88"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0075495
Zoro #
G011451645
UPC #
-
Country of Origin
Italy
Dimensions
Length
4"
Outside Dia.
7.88"
Inside Dia.
5.62"
Details
Filter Media
Microglass
Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Microns
10 ยต
Description
Beta 1 Filters B1HF0149229 is a quality replacement for STEINBOCK / 087578.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.