
Hydraulic replacement filter for 10113R06BN / HYDAC/HYCON
Mfr # B1HF0041138
Zoro # G710475638
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
10113R06BN
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0041138
Zoro #
G710475638
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.386"
Length
12.874"
Inside Diameter
1.949"
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
10113R06BN
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0043037 is a quality replacement for HYDAC/HYCON / 10113R06BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.