Zoro Homepage

Hydraulic replacement filter for 10160G250006M / REXROTH

  • Mfr # B1HF0099092

  • Zoro # G810489269


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
REXROTH
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Length
5.689"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0099092
Zoro #
G810489269
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.689"
Outside Dia.
2.362"
Inside Diameter
1.358"

Details

Replaces OEM Brand
REXROTH
Replaces OEM Part
10160G250006M
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0114726 is a quality replacement for REXROTH / 10160G250006M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.