Zoro Homepage

Hydraulic replacement filter for 10160G40A000M / REXROTH

  • Mfr # B1HF0073034

  • Zoro # G816051637


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Application
Filtration
Head Material
Wire Mesh
Filter Media
Wire Mesh
Outside Dia.
4.33 in
Length
6.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0073034
Zoro #
G816051637
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.33 in
Length
6.22 in
Inside Dia.
2.07 in

Details

Application
Filtration
Item
Hydraulic Filter
Head Material
Wire Mesh
Filter Media
Wire Mesh
Filter Rating (Microns)
40
Replaces Brand
REXROTH

Description

Beta 1 Filters B1HF0074802 is a quality replacement for REXROTH / 10160G40A000M.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Meets or exceeds OEM Standards.
  • All filters are manufactured by an ISO Certified company.
  • Designed with efficiency and reliability in mind.
  • Designed for various applications, including hydraulic systems and oil filtration.
  • Designed to remove contaminants such as dirt, dust and debris.
  • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.