
Hydraulic replacement filter for 102600LAH3XL0006M / REXROTH
Mfr # B1HF0099059
Zoro # G010489755
product price: $495.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
REXROTH
Filter Media
Microglass
Micron Rating
3 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0099059
Zoro #
G010489755
UPC #
-
Country of Origin
Italy
Dimensions
Length
36.26"
Outside Dia.
5.65"
Inside Diameter
3.799"
Details
Replaces OEM Brand
REXROTH
Replaces OEM Part
102600LAH3XL0006M
Filter Media
Microglass
Micron Rating
3 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0114771 is a quality replacement for REXROTH / 102600LAH3XL0006M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.