
Hydraulic replacement filter for 10660LAH20XLA006MS030 / REXROTH
Mfr # B1HF0099017
Zoro # G011451782
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Head Material
Microglass
Inside Dia.
1.38"
Filter Media
Microglass
Outside Dia.
2.38"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0099017
Zoro #
G011451782
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.38"
Outside Dia.
2.38"
Length
2.69"
Details
Head Material
Microglass
Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration
Microns
20 ยต
Description
Beta 1 Filters B1HF0186962 is a quality replacement for REXROTH / 10660LAH20XLA006MS030.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.