
Hydraulic replacement filter for 10704D17BH4 / HYDAC/HYCON
Mfr # B1HF0006419
Zoro # G112358850
product price: $96.89
/eaSold in multiples of 2 for $193.78
Free Shipping & Returns
Key Features
Application
Filtration
Length
4.488 in
Inside Dia.
1 in
Microns
20 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006419
Zoro #
G112358850
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.488 in
Inside Dia.
1 in
Outside Dia.
1.772 in
Details
Application
Filtration
Item
Hydraulic Filter
Microns
20 ยต
Head Material
Microglass
Description
Beta 1 Filters B1HF0011355 is a quality replacement for HYDAC/HYCON / 10704D17BH4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.