
Hydraulic replacement filter for 1102001 / NUGENT
Mfr # B1HF0038897
Zoro # G511453064
product price: $90.09
/eaSold in multiples of 2 for $180.18
Free Shipping & Returns
Key Features
Outside Dia.
1.969"
Inside Dia.
0.965"
Head Material
Microglass
Application
Filtration
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0038897
Zoro #
G511453064
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.969"
Inside Dia.
0.965"
Length
6.26"
Details
Head Material
Microglass
Application
Filtration
Filter Media
Cellulose
Item
Hydraulic Filter
Microns
10 ยต
Description
Beta 1 Filters B1HF0040470 is a quality replacement for NUGENT / 1102001.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.