Zoro Homepage

Hydraulic replacement filter for 11068050 / LIEBHERR

  • Mfr # B1HF0126598

  • Zoro # G610492377


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
LIEBHERR
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Outside Dia.
3.465"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0126598
Zoro #
G610492377
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.465"
Length
16.929"
Inside Diameter
1.614"

Details

Replaces OEM Brand
LIEBHERR
Replaces OEM Part
11068050
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0126601 is a quality replacement for LIEBHERR / 11068050.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.