Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 11313D10BH4 / HYDAC/HYCON

  • Mfr # B1HF0007045

  • Zoro # G311451475


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Head Material
Wire Mesh
Filter Media
Microglass
Outside Dia.
3.268"
Length
14.685"
Inside Dia.
1.866"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007045
Zoro #
G311451475
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.268"
Length
14.685"
Inside Dia.
1.866"

Details

Head Material
Wire Mesh
Filter Media
Microglass
Item
Hydraulic Filter
Microns
60 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0011697 is a quality replacement for HYDAC/HYCON / 11313D10BH4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.