
Hydraulic replacement filter for 11313D17BH4 / HYDAC/HYCON
Mfr # B1HF0007049
Zoro # G512359952
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
0.937 in
Microns
20 ยต
Length
12.992 in
Outside Dia.
2.008 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007049
Zoro #
G512359952
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
0.937 in
Length
12.992 in
Outside Dia.
2.008 in
Details
Microns
20 ยต
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass
Description
Beta 1 Filters B1HF0011703 is a quality replacement for HYDAC/HYCON / 11313D17BH4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.